

€2.66/ pieceexcl. VAT
€3.22incl. VAT
158 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 25 mm |
Outer Diameter | 48.8 mm |
Width | 2.5 mm |
Bearing | 7205 |
Material | Galvanized steel |