NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7204 JVG

  • ERIKS:24023526
  • Manufacturer:7316578018976
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings. Scope of application: for single row angular contact ball bearings DIN 628, Series 72 side GSeals the inner roller bearing ring.
Save to list

€1.95/ pieceexcl. VAT

€2.36incl. VAT

90 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
23.2 mm
Outer Diameter
47 mm
Width
2 mm
Bearing
7204
Material
Galvanized steel