

€1.72/ pieceexcl. VAT
€2.08incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 20.2 mm |
Outer Diameter | 40 mm |
Width | 2 mm |
Bearing | 7203 |
Material | Galvanized steel |
€1.72/ pieceexcl. VAT
€2.08incl. VAT
6 In stock - Estimated delivery date 05/11/2026