

€1.83/ pieceexcl. VAT
€2.21incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 17 mm |
Outer Diameter | 38 mm |
Width | 2 mm |
Bearing | 7203 |
Material | Galvanized steel |