

€1.70/ pieceexcl. VAT
€2.06incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 17.3 mm |
Outer Diameter | 35 mm |
Width | 2 mm |
Bearing | 7202 |
Material | Galvanized steel |