

€1.69/ pieceexcl. VAT
€2.04incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVG |
Inner Diameter | 15 mm |
Outer Diameter | 31.8 mm |
Width | 2 mm |
Bearing | 7202 |
Material | Galvanized steel |
€1.69/ pieceexcl. VAT
€2.04incl. VAT
10 In stock - Estimated delivery date 05/11/2026