

€1.63/ pieceexcl. VAT
€1.97incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 13.5 mm |
Outer Diameter | 30 mm |
Width | 1.8 mm |
Bearing | 7200 |
Material | Galvanized steel |
€1.63/ pieceexcl. VAT
€1.97incl. VAT
20 In stock - Estimated delivery date 05/11/2026