

€1.73/ pieceexcl. VAT
€2.09incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 10 mm |
Outer Diameter | 27.5 mm |
Width | 1.8 mm |
Bearing | 7200 |
Material | Galvanized steel |
€1.73/ pieceexcl. VAT
€2.09incl. VAT
1184 In stock - Estimated delivery date 05/11/2026