NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7014 AVH

  • ERIKS:24023518
  • Manufacturer:7316578018501
Image 1
Save to list

€7.99/ pieceexcl. VAT

€9.67incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVH
Inner Diameter
70 mm
Outer Diameter
104.8 mm
Width
3 mm
Bearing
7014
Material
Galvanized steel