

€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 61.5 mm |
Outer Diameter | 90 mm |
Width | 3 mm |
Bearing | 7011 |
Material | Galvanized steel |