

€6.31/ pieceexcl. VAT
€7.64incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 55 mm |
Outer Diameter | 85.8 mm |
Width | 3 mm |
Bearing | 7011 |
Material | Galvanized steel |