

€5.54/ pieceexcl. VAT
€6.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 50 mm |
Outer Diameter | 77.8 mm |
Width | 3 mm |
Bearing | 7010 |
Material | Galvanized steel |