

€4.01/ pieceexcl. VAT
€4.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVG |
Inner Diameter | 51 mm |
Outer Diameter | 75 mm |
Width | 2.5 mm |
Bearing | 7009 |
Material | Galvanized steel |