

€8.27/ pieceexcl. VAT
€10.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 45 mm |
Outer Diameter | 70.7 mm |
Width | 2.5 mm |
Bearing | 7009 |
Material | Galvanized steel |