

€4.84/ pieceexcl. VAT
€5.85incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVG |
Inner Diameter | 45 mm |
Outer Diameter | 69 mm |
Width | 2.5 mm |
Bearing | 7009 |
Material | Galvanized steel |