

€3.41/ pieceexcl. VAT
€4.12incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVH |
Inner Diameter | 42 mm |
Outer Diameter | 62 mm |
Width | 2.5 mm |
Bearing | 7001 |
Material | Galvanized steel |