NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7006 JVG

  • ERIKS:14009128
Image 1
Save to list

€2.67/ pieceexcl. VAT

€3.23incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
2.5 mm
Bearing
7006
Material
Galvanized steel
Related products

€2.67/ pieceexcl. VAT

€3.23incl. VAT

35 In stock - Estimated delivery date 05/11/2026