NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7005 JVG

  • ERIKS:14009100
Image 1
Save to list

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
29 mm
Outer Diameter
47 mm
Width
2.5 mm
Bearing
7005
Material
Galvanized steel
Related products

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Estimated delivery date - 16/11/2026