

€2.35/ pieceexcl. VAT
€2.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AVH |
Inner Diameter | 25 mm |
Outer Diameter | 44.8 mm |
Width | 2 mm |
Bearing | 7005 |
Material | Galvanized steel |