

€1.96/ pieceexcl. VAT
€2.37incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVH |
Inner Diameter | 25.7 mm |
Outer Diameter | 42 mm |
Width | 2 mm |
Bearing | 7002 |
Material | Galvanized steel |