NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7003 JVG

  • ERIKS:14009055
Image 1
Save to list

€1.67/ pieceexcl. VAT

€2.02incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVG
Inner Diameter
19.5 mm
Outer Diameter
35 mm
Width
2 mm
Bearing
7003
Material
Galvanized steel