NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7001 JVH

  • ERIKS:12951688
Image 1
Save to list

€1.83/ pieceexcl. VAT

€2.21incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JVH
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
1.8 mm
Bearing
7001
Material
Galvanized steel
Related products

€1.68/ pieceexcl. VAT

€2.03incl. VAT

20 In stock - Estimated delivery date 06/11/2026