NILOS

NILOS Nilos Ring for single row angular contact ball bearing 7001 AVH

  • ERIKS:12951686
Image 1
Save to list

€1.77/ pieceexcl. VAT

€2.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AVH
Inner Diameter
12 mm
Outer Diameter
26.3 mm
Width
1.8 mm
Bearing
7001
Material
Galvanized steel
Related products

€1.77/ pieceexcl. VAT

€2.14incl. VAT

50 In stock - Estimated delivery date 06/11/2026