

€1.63/ pieceexcl. VAT
€1.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JVH |
Inner Diameter | 12.3 mm |
Outer Diameter | 26 mm |
Width | 1.8 mm |
Bearing | 7000 |
Material | Galvanized steel |