

€18.54/ pieceexcl. VAT
€22.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 90 mm |
Outer Diameter | 199 mm |
Width | 4 mm |
Bearing | 6418 |
Material | Galvanized steel |