NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6416 JV

  • ERIKS:24035698
  • Manufacturer:7316578017894
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 64
Seals the inner roller bearing ring.
Save to list

€13.10/ pieceexcl. VAT

€15.85incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
100 mm
Outer Diameter
200 mm
Width
4 mm
Bearing
6416
Material
Galvanized steel