NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6416 AV

  • ERIKS:24023496
  • Manufacturer:7316578017887
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 64
Seals the outer roller bearing ring.
Save to list

€14.19/ pieceexcl. VAT

€17.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
80 mm
Outer Diameter
180 mm
Width
4 mm
Bearing
6416
Material
Galvanized steel