

€12.26/ pieceexcl. VAT
€14.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 93 mm |
Outer Diameter | 190 mm |
Width | 4 mm |
Bearing | 6415 |
Material | Galvanized steel |