

€13.30/ pieceexcl. VAT
€16.09incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 75 mm |
Outer Diameter | 169 mm |
Width | 4 mm |
Bearing | 6415 |
Material | Galvanized steel |