

€11.19/ pieceexcl. VAT
€13.54incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 89 mm |
Outer Diameter | 180 mm |
Width | 3.5 mm |
Bearing | 6414 |
Material | Galvanized steel |