NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6411 JV

  • ERIKS:23773771
  • Manufacturer:7316578017795
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 64
Seals the inner roller bearing ring.
Save to list

€8.10/ pieceexcl. VAT

€9.81incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
70.5 mm
Outer Diameter
140 mm
Width
3.5 mm
Bearing
6411
Material
Galvanized steel