

€9.26/ pieceexcl. VAT
€11.20incl. VAT
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 55 mm |
Outer Diameter | 125.8 mm |
Width | 3.5 mm |
Bearing | 6411 |
Material | Galvanized steel |