

€8.78/ pieceexcl. VAT
€10.62incl. VAT
93 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 50 mm |
Outer Diameter | 115.8 mm |
Width | 3.5 mm |
Bearing | 6410 |
Material | Galvanized steel |