

€8.25/ pieceexcl. VAT
€9.98incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 45 mm |
Outer Diameter | 105.8 mm |
Width | 3 mm |
Bearing | 6409 |
Material | Galvanized steel |