

€6.63/ pieceexcl. VAT
€8.02incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 54 mm |
Outer Diameter | 110 mm |
Width | 3 mm |
Bearing | 6408 |
Material | Galvanized steel |