NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6405 AV

  • ERIKS:23773758
  • Manufacturer:7316578017658
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 64
Seals the outer roller bearing ring.
Save to list

€5.17/ pieceexcl. VAT

€6.26incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
25 mm
Outer Diameter
69 mm
Width
2.5 mm
Bearing
6405
Material
Galvanized steel