

€76.06/ pieceexcl. VAT
€92.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 222 mm |
Outer Diameter | 400 mm |
Width | 6.5 mm |
Bearing | 6338 |
Material | Galvanized steel |