

€53.32/ pieceexcl. VAT
€64.52incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 5 mm |
Bearing | 6344 |
Material | Galvanized steel |