

€67.84/ pieceexcl. VAT
€82.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 170 mm |
Outer Diameter | 320 mm |
Width | 5 mm |
Bearing | 6344 |
Material | Galvanized steel |