NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6332 AV

  • ERIKS:24023481
  • Manufacturer:7316578017320
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the outer roller bearing ring.
Save to list

€63.71/ pieceexcl. VAT

€77.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
160 mm
Outer Diameter
314 mm
Width
5 mm
Bearing
6332
Material
Galvanized steel