NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6328 JV

  • ERIKS:24023478
  • Manufacturer:7316578017252
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the inner roller bearing ring.
Save to list

€27.67/ pieceexcl. VAT

€33.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
165 mm
Outer Diameter
300 mm
Width
5 mm
Bearing
6328
Material
Galvanized steel