

€29.28/ pieceexcl. VAT
€35.43incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 140 mm |
Outer Diameter | 267 mm |
Width | 5 mm |
Bearing | 6328 |
Material | Galvanized steel |