

€27.78/ pieceexcl. VAT
€33.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 130 mm |
Outer Diameter | 251 mm |
Width | 5 mm |
Bearing | 6326 |
Material | Galvanized steel |