

€25.11/ pieceexcl. VAT
€30.38incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 142 mm |
Outer Diameter | 260 mm |
Width | 5 mm |
Bearing | 6324 |
Material | Galvanized steel |