

€27.42/ pieceexcl. VAT
€33.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 120 mm |
Outer Diameter | 239 mm |
Width | 4 mm |
Bearing | 6324 |
Material | Galvanized steel |