NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6322 AV

  • ERIKS:23773750
  • Manufacturer:7316578017139
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the outer roller bearing ring.
Save to list

€24.12/ pieceexcl. VAT

€29.19incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
110 mm
Outer Diameter
219 mm
Width
4 mm
Bearing
6322
Material
Galvanized steel