NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6320 AV

  • ERIKS:23773746
  • Manufacturer:7316578017047
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the outer roller bearing ring.
Save to list

€17.96/ pieceexcl. VAT

€21.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
100 mm
Outer Diameter
199 mm
Width
4 mm
Bearing
6320
Material
Galvanized steel