NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6318 AV

  • ERIKS:23773742
  • Manufacturer:7316578016958
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the outer roller bearing ring.
Save to list

€13.04/ pieceexcl. VAT

€15.78incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
90 mm
Outer Diameter
174 mm
Width
4 mm
Bearing
6318
Material
Galvanized steel