NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6317 AV

  • ERIKS:23773740
  • Manufacturer:7316578016910
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the outer roller bearing ring.
Save to list

€12.25/ pieceexcl. VAT

€14.82incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
85 mm
Outer Diameter
164 mm
Width
4 mm
Bearing
6317
Material
Galvanized steel