

€9.96/ pieceexcl. VAT
€12.05incl. VAT
25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 3.5 mm |
Bearing | 6316 |
Material | Galvanized steel |